Shop All HID Fixture Accessories
Lithonia Lighting
2-Port Cable, OnePassOC2,480V, 31FT
Mfr # OC2 480 12/3G 31 M3
Zoro # G2532083
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reloc, OnePass OC2
- Voltage 480V AC
- For Use With Open Ceiling Lighting Systems
- Description/Special Features Splitter and cable extender in one easy-to-use component, Three No. 12 AWG conductors plus one No. 12 ground
- Length (In.) 372 in
Product Information
- Brand Lithonia Lighting
- MFR # OC2 480 12/3G 31 M3
- Zoro # G2532083
- UPC # 784231079089
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Length (In.) | 372 in |
Overall Width | 7/16 in |
Overall Length | 31 in |
Overall Height | 2 1/4 in |
Details
Item | 2-Port Cable |
Type | Reloc, OnePass OC2 |
Voltage | 480V AC |
For Use With | Open Ceiling Lighting Systems |
Description/Special Features | Splitter and cable extender in one easy-to-use component, Three No. 12 AWG conductors plus one No. 12 ground |
Standards | cULus listed, UL Listed |
Number of Conductors | 5 |
Description
For Use With Open Ceiling Lighting Systems, 31 in Overall Length, 7/16 in Overall Width, 2 1/4 in Overall Height, 480V AC, Number of Conductors 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- TCP LED, 17W, DIM, 30KFL, PAR38, Flood (LED17P38D30KFL)
- ILC Replacement for Plusrite Pl32w/3u/4p/835 replacement light bulb lamp (PL32W/3U/4P/835 PLUSRITE)
- SYLVANIA Metal Halide 6Pk (MS1000/BU-ONLY)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 31FT (OC2 277 12/3G 31 M3)
- LITHONIA LIGHTING Chain, Fixture Safety (SCK)
- LITHONIA LIGHTING Tong Hanging Kit, F/UNS, UND, EJS, EJD, PK2 (THUN WWGR J2)
- LITHONIA LIGHTING Converter, Quick-FlexQC, 120V, 9FT (QC120 12/2G09 M10)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT (OC2 277 12/3G 25 M4)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 480V, 5FT (OCS 480 05 WH M35)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.095 22.500-46.562)
- Lithonia Lighting HID Fixture Accessories