Shop All HID Fixture Accessories
Lithonia Lighting
2-Port Cable, OnePassOC2,480V, 25FT
Mfr # OC2 480 12/3G 25 M4
Zoro # G1740584
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reloc, OnePass OC2
- Voltage 480V AC
- For Use With Open Ceiling Lighting Systems
- Standards cULus listed, UL Listed
- Length (In.) 300 in
Product Information
- Brand Lithonia Lighting
- MFR # OC2 480 12/3G 25 M4
- Zoro # G1740584
- UPC # 784231079072
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Length (In.) | 300 in |
Overall Width | 7/16 in |
Overall Length | 25 in |
Overall Height | 2 1/4 in |
Details
Item | 2-Port Cable |
Type | Reloc, OnePass OC2 |
Voltage | 480V AC |
For Use With | Open Ceiling Lighting Systems |
Standards | cULus listed, UL Listed |
Description/Special Features | Splitter and cable extender in one easy-to-use component, Three No. 12 AWG conductors plus one No. 12 ground |
Number of Conductors | 5 |
Description
For Use With Open Ceiling Lighting Systems, 25 in Overall Length, 7/16 in Overall Width, 2 1/4 in Overall Height, 480V AC, Number of Conductors 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Solana 60-Watt Equivalent G25 Dimmable Smart Wi-Fi Connected LED Light Bulb Filament White (1-Bulb) (293120)
- JESCO SLEEK LED 24" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/60-W)
- STREAMLIGHT Tan No CR123, 600 lm lm (88605)
- ELCO LIGHTING 4 Adjustable Pull Down Trim" (EL1497BZ)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 31FT (OC2 480 12/3G 31 M3)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT (OC2 277 12/4G 25 M4)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 5FT (OCS 277 05 WH M35)
- LITHONIA LIGHTING Reflector, F/Fluor Strip Light Fixtures (CASR48)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/4G 15 M5)
- LITHONIA LIGHTING Loop, Male, HID Fixture (LPM)
- Lithonia Lighting HID Fixture Accessories