Shop All HID Fixture Accessories
Lithonia Lighting
2-Port Cable, OnePassOC2,277V, 15FT
Mfr # OC2 277 12/3G 15 M5
Zoro # G2866726
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reloc, OnePass OC2
- Voltage 277V AC
- For Use With Open Ceiling Lighting Systems
- Standards cULus listed, UL Listed
- Length (In.) 180 in
Product Information
- Brand Lithonia Lighting
- MFR # OC2 277 12/3G 15 M5
- Zoro # G2866726
- UPC # 784231078952
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Length (In.) | 180 in |
Overall Height | 2 1/4 in |
Overall Width | 7/16 in |
Overall Length | 15 in |
Details
Item | 2-Port Cable |
Type | Reloc, OnePass OC2 |
Voltage | 277V AC |
For Use With | Open Ceiling Lighting Systems |
Standards | cULus listed, UL Listed |
Description/Special Features | Splitter and cable extender in one easy-to-use component, Three No. 12 AWG conductors plus one No. 12 ground |
Number of Conductors | 5 |
Description
For Use With Open Ceiling Lighting Systems, 15 in Overall Length, 7/16 in Overall Width, 2 1/4 in Overall Height, 277V AC, Number of Conductors 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Weldon 2025-7100-30 Green LED Replacement replacement light bulb lamp (2025-7100-30 GREEN LED REPLACEMENT WELDON)
- GE LAMPS LED Replacement Lamp, 18000 lm, 115W, 4000K (LED115ED28/740)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, 1EA (S13118)
- SIMPLE DESIGNS 22 Sports Combo Basketball, Baseball, Football Polyresin Table Lamp, Light Beige Tapered Drum Shade (LT1082-SPT)
- LITHONIA LIGHTING Converter, OnePassOC, 277V, 4In (OC 277 12/4G M10)
- LITHONIA LIGHTING Wire Guard, F/C and UN (5 In W) Fixtures (WGCUN NST)
- LITHONIA LIGHTING Chain, Fixture Safety (SCK)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 31FT (OC2 480 12/3G 31 M3)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 9FT (OC2 277 12/4G 09 M10)
- LITHONIA LIGHTING Reflector, F/Fluor Strip Light Fixtures (CASR48)
- LITHONIA LIGHTING Hook, Male, HID Fixture (HKM)
- Lithonia Lighting HID Fixture Accessories