Shop All Headlamps
Litezall
Rechargeable Revive Headlamp
Mfr # LA-RCHCOB-8/24
Zoro # G505980019
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 120
- Bulb Technology LED
Product Information
Details
Lumens | 120 |
Bulb Technology | LED |
Item | Rechargeable Head Lamp |
Description
Up to 120 Lumens
Easy Push-button Operation
3 Light Modes Including High (120 Max Lumens), Low (60 Lumens) and Strobe
Lockable Tilt Positions Up to 60 Degrees
Fully Adjustable Head Strap included Comfortably Fits Most Head Sizes
USB Rechargeable
Charging Cable Included
Measures 2.25"W x 1.75"H x 1.25"D
Rechargeable 1200mAh Battery
Easy Push-button Operation
3 Light Modes Including High (120 Max Lumens), Low (60 Lumens) and Strobe
Lockable Tilt Positions Up to 60 Degrees
Fully Adjustable Head Strap included Comfortably Fits Most Head Sizes
USB Rechargeable
Charging Cable Included
Measures 2.25"W x 1.75"H x 1.25"D
Rechargeable 1200mAh Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Light, Blue, LED, 2 AA Batteries (M25-B)
- 1STSOURCE PRODUCTS 2.375" Standard Round Pole Cap (86-00040)
- ILC Replacement for Unicam 335423-000 replacement light bulb lamp (335423-000 UNICAM)
- JUNO LIGHTING Live End Connector, White (R38 WH)
- LITEZALL Motion Activated LED Headlamp (LA-SWYPE-6/12 )
- LITEZALL LitezAll 200 Lumen Briteband (LA-ARCHL-4/12)
- LITEZALL 800 Lumen Headlamp Worklight (LA-800HL-4:8/16)
- LITEZALL 200 Lumen Clip On Cap Light (LA-CAP-6/24)
- LITEZALL Rechargeable Nearly Invincible Head Lamp (LA-240HLNI-6/12)
- LITEZALL 120 Lumen Mini Headlamp (LA-HLMINIx2-12)
- LITEBAND PRO 1000 Lumen wide-beam headlamp HiVis (LBP1000-L34HV)
- Litezall Headlamps