Shop All Headlamps
Litezall
Motion Activated LED Headlamp
Mfr # LA-SWYPE-6/12
Zoro # G308589075
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rechargeable Yes
- Body Color Black / Green
- Casing Material Plastic
- Length 2.75 in
- Width 1.5 in
Product Information
Dimensions
Length | 2.75 in |
Width | 1.5 in |
Height | 1.75 in |
Details
Rechargeable | Yes |
Body Color | Black / Green |
Casing Material | Plastic |
Item | Headlamp |
Weight with Batteries | 0.165 |
Description
- •Rechargeable (Micro USB Charging Cable Included)
- •800 mAh 3.7v Battery (Non-Replaceable)
- •Motion Activated or Manual Select
- •Spot Beam High - 300 Lumens (3 Hour Runtime, 140m Light Throw)
- •Spot Beam Low - 100 Lumens (5.5 Hour Runtime, 70m Light Throw)
- •Wide Beam High - 150 Lumens (2.5 Hour Runtime, 20m Light Throw)
- •Wide Beam Low - 50 Lumens (10 Hour Runtime, 10m Light Throw)
- •Solid or Flashing Red Modes
- •Fully Adjustable Head Strap
- •Light tilts downward to aim light where needed.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Twin Head Work Light, Corded, 6000lm, LED (411330)
- ENERGIZER Energizer HDBIN32E Headlight, LED Lamp, Alkaline Battery, 200 Lumens (HDBIN32E)
- SATCO 9W T8 LED 2 ft. 40K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended (S39902)
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp, Black (LD2015-BLK)
- LITEZALL 200 Lumen Clip On Cap Light (LA-CAP-6/24)
- LITEZALL LitezAll 200 Lumen Briteband (LA-ARCHL-4/12)
- LITEZALL Rechargeable Dual Mode Headlamp PR (LA-RCHHL1-8/24)
- LITEZALL Rechargeable Nearly Invincible Head Lamp (LA-240HLNI-6/12)
- LITEZALL 120 Lumen Mini Headlamp (LA-HLMINIx2-12)
- LITEZALL Quattro 4 Mode LED Head Lamp PR (LA-HL4MD-8/24)
- MILWAUKEE TOOL Headlamp and Tumbler (2163-21, 48-22-8392R)
- Litezall Headlamps