Shop All Mini and Specialty Flashlights
Litezall
Glow In the Dark Flashlight, 2PK
Mfr # LA-GIDx2-12/24
Zoro # G605980025
Sold in multiples of 12 for $89.88
$89.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color lIme Green & Blue
- Length 1"
- Material Aluminum
- Height 3.5"
- Width 1"
Product Information
- Brand Litezall
- MFR # LA-GIDx2-12/24
- Zoro # G605980025
- UPC # 811446021937
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Length | 1" |
Height | 3.5" |
Width | 1" |
Details
Body Color | lIme Green & Blue |
Item | Glow In the Dark Flashlight |
Material | Aluminum |
Description
Package of 2
Super Bright, Energy Efficient COB LED
Available in 2 fun Colors: Lime Green and Blue
Rubber Coated Body Glows In the Dark
Compact & Portable
6 x AAA Batteries Included (3 for each flashlight)
Each Glow In the Dark Pocket Flashlight Measures 3.5" Long x 1" Diameter
Super Bright, Energy Efficient COB LED
Available in 2 fun Colors: Lime Green and Blue
Rubber Coated Body Glows In the Dark
Compact & Portable
6 x AAA Batteries Included (3 for each flashlight)
Each Glow In the Dark Pocket Flashlight Measures 3.5" Long x 1" Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANK007 LIGHTING TANK007 Lighting TC01 U2 T6 Rechargeable Flashlight; 420Lm (TC01 U2)
- HALO Reflector Trim, 692 (692H)
- AMERICAN LIGHTING 24V 60W Low-Voltage Driver, ADPT-DRJ-60-24 (ADPT-DRJ-60-24)
- ILC Replacement for Halco Cdl6fr15/940/rtjb/led replacement light bulb lamp (CDL6FR15/940/RTJB/LED HALCO)
- LITEZALL Aluminum Pocket Flashlight (LA-COBFTHNX6-6/12)
- LITEZALL 250 Lumen Tactical Pen Light (LA-250PEN-6/24)
- LITEZALL Rechargeable Flashlight/Lantern (LA-RCHSFFL1-9/18)
- LITEZALL Glow In the Dark LED Pocket Flashlight with COB LED (LA-COBSFTGLW-16/64)
- LITEZALL Bask Solar Powered Flashlight (LA-SLRTORCH-6/24)
- LITEZALL LED Flashlight with 7 Screwdrivers PR (LA-8IN1-9/36)
- PROMIER PRODUCTS TG COB LED Hat Light (TG-CAP-8/32)
- Litezall Mini and Specialty Flashlights