Shop All Base-Mount and Tripod Work Lights
Litezall
Compact Work Light with Tripod, 500 Lumens
Mfr # LA-TRIPODWRK-4/16
Zoro # G208589083
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 500
- Color Black
- Base Material Aluminum / Plastic
- Height 7.5 in
- Tool Weight 0.16
Product Information
- Brand Litezall
- MFR # LA-TRIPODWRK-4/16
- Zoro # G208589083
- UPC # 811446026215
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Length | 2 in |
Height | 7.5 in |
Width | 1.2 in |
Details
Item | Work Light |
Lumens | 500 |
Color | Black |
Base Material | Aluminum / Plastic |
Tool Weight | 0.16 |
Includes | Tripod |
Description
- •Compact and versatile: Rechargeable 7 Mode Compact Work Light with Tripod
- •Powerful and long-lasting: 500 mAh Battery with Up to 500 Lumens in Turbo Mode
- •Customizable lighting: Cool and Warm Light Modes with Varying Brightness Levels
- •Emergency lighting options: Solid and Flashing Red Modes for Emergency Situations
- •Flexible and adjustable: Removable Tripod for Customizable Height and Angle
- •Convenient and hands-free: Kickstand and Magnetic Mount for Versatile Use
- •Easy to monitor: Battery Life Indicator for Convenient Monitoring
- •Multipurpose: Integrated Bottle Opener for Added Convenience
- •Compatible with most tripods: 1/4-20 Tripod Mount for Included and Full-Sized Tripods
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb (1864-1PK)
- ELCO LIGHTING Electronic Low Voltage RoundBack Track Fixture (ET530B)
- EATON LIGHTING Floodlight 2Head Led White (FTS20CW)
- ILC Replacement for Philips Pl-c/4p 13w/827 replacement light bulb lamp (PL-C/4P 13W/827 PHILIPS)
- LITEZALL Tripod Work Light with Driver Bits (LA-TRIPODWRKBITS-4/16)
- MILWAUKEE TOOL M18 RADIUS Site Light (2151-20)
- SOUTHWIRE PROBUILT LED Yellow Battery Operated LED Work Light (511512)
- MILWAUKEE TOOL M18 ROCKET Dual Power Tower Light (2131-20)
- GT-LITE 10,000 Lumen LED Portable Work Light W/USB (GT-510-U)
- KLEIN TOOLS PowerHub 1 (29610)
- SOUTHWIRE Single Head Work Light, Corded, 1440lm, LED (411230)
- Litezall Base-Mount and Tripod Work Lights