Shop All Security & Flood Lights
Litezall
300 Lumen Solar Security Light
Mfr # LA-SLRSEN300-4/8
Zoro # G905974212
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Includes Mounting hardware
Product Information
- Brand Litezall
- MFR # LA-SLRSEN300-4/8
- Zoro # G905974212
- UPC # 811446025409
- Country of Origin China
- Category Security & Flood Lights
Details
Lighting Technology | LED |
Item | Solar Security Light |
Includes | Mounting hardware |
Lumens | 300 |
Description
Solar Powered
Motion Activated or Continuous
Motion Detection Up to 16'
300 Max Lumens
3 Modes - High and Low Brightness with Motion Activation or Low Brightness with Continuous Light
Water Resistant IP55 Rated
Installation Hardware Included
Motion Activated or Continuous
Motion Detection Up to 16'
300 Max Lumens
3 Modes - High and Low Brightness with Motion Activation or Low Brightness with Continuous Light
Water Resistant IP55 Rated
Installation Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Venture Lighting Mh100w/c/u/ps replacement light bulb lamp (MH100W/C/U/PS VENTURE LIGHTING)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY14L8CST-UN3-DIM)
- BULBRITE Pack of 2 Double-Contact Bayonet Base BA15D Light Bulb, 60 Watt, Clear, 2PK (861348)
- ILC Replacement for Ushio Qih240-1600t/e replacement light bulb lamp (QIH240-1600T/E USHIO)
- LITEZALL 500 Lumen Solar Security Light (LA-SLRSEN500-3/12)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97069-SU)
- ACCLAIM LIGHTING Flood Light, 2-Light, Arch. Bronze Alum (FL1ABZ)
- LUMARK Led Floodlight D2D 5800L (FSL503TIW)
- NEWHOUSE LIGHTING Weatherproof 12W LED Landscape Bullet Flood Light, Bronze, 1205 Lumens (BLF12BRZ)
- COMPLETE 20 in. Flood & Beam Combo Black Face Out LED Light Bar - 120W (CO2622597)
- MILWAUKEE TOOL Flood Light Kit and Tumbler (2112-21, 48-22-8392R)
- Litezall Security & Flood Lights