Shop All Ceiling Fans
Litex Industries
Quick Connect - 44" Nickel Finish Ceiling Fan Includes Remote Control
Mfr # TLEII44BNK5L
Zoro # G4703854
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Litex Industries
- MFR # TLEII44BNK5L
- Zoro # G4703854
- UPC # 80629168879
- Country of Origin China
- Category Ceiling Fans
Description
Litex industries - TLEII44BNK5L Connexxion Quick Assembly LED 44” ceiling fan is great for small areas and makes everything easier for the in home user. This fantastic fan features quick connect blades and blade arms for fast and easy installation for any household. This fan also includes a hand held remote control that has 3-speeds and a full range light dimming feature and it's built with an integrated LED light fixture that provides energy efficient illumination. The high performance motor delivers powerful air movement with quiet performance so you create a cooling breeze or reverse the direction and use it to circulate warm air throughout the room, two great ways to save energy and keep cool or warm. Litex industries "engineered for excellence".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x20"x1" (274-200-200)
- DAYTON 36 in Backdraft Damper / Wall Shutter, Front Flange (3HHN9)
- FOLLETT ICE Chute, Water, Agion (00981175)
- ALL-FILTERS 16 x 25 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (16251.POLY 6PK)
- LITEX INDUSTRIES 24” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (GA24EB6L)
- LITEX INDUSTRIES Outdoor 52"White Finish Ceiling Fan Includes Blades and Led Light Kit (WOD52WW5L)
- LITEX INDUSTRIES 30" White Flushmount Ceiling Fan Includes Blades and LED Light Kit (BRC30WW6L)
- LITEX INDUSTRIES 52" White Finsih LED Ceiling Fan Includes Blades & Remote Control (TIT52WW5LR)
- LITEX INDUSTRIES 52” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (AK52EB4L)
- LITEX INDUSTRIES 44" Double Header Bronze Finish Ceiling Fan Includes Remote Control (JP13EB6CRS)
- ENERGETIC LIGHTING 52 In LED Ceiling Fan with Light, Remote Control, Reverse Airflow DC Motor, 3 Wood Blades, Black (CFAN-DC3B52-BK)
- Litex Industries Ceiling Fans & Accessories