Shop All Ceiling Fans
Litex Industries
54” Bronze Finish Ceiling Fan Includes Blades, LED Light Kit & Remote
Mfr # RS54EB6LR
Zoro # G4703906
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Litex Industries
- MFR # RS54EB6LR
- Zoro # G4703906
- UPC # 80629120259
- Country of Origin China
- Category Ceiling Fans
Description
Litex Industries - RS54EB6LR Rossman 54" LED ceiling fan showcases a contemporary design with a low profile glass. This beautifully designed fan features a unique style that is showcased by a sleek clean bronze finish and a LED light kit provides that provides energy efficient illumination making it maintenance free, and includes six 54" blades making it ideal for large indoor spaces. The Rossman offers three 44" blades, sold separately, as an alternate blade length design. This fantastic fan also includes a hand held remote control that has 3-speeds and a full range light dimming feature to create that perfect ambiance. The Rossman ceiling fan has a meticulously engineered motor to provide powerful, but quiet, circulation. This is a fan you can count on for unmatched performance and a perfect ease assembly. Litex Industries “Engineered for Excellence”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12241.C 4PK)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 1/2 in, Obround, PK 2 (T180-3X4X1/2OB-PK2)
- KOCH FILTER 18x25x2 High Capacity Pleated Air Filter, MERV 8 (102-032-009)
- SELKIRK ELBOW KIT 6"" 15DG INSLTD (206206)
- LITEX INDUSTRIES 52" Aged Bronze Finish Remote LED Ceiling Fan Rated for Damp Locations (KM52ABZ5LR)
- LITEX INDUSTRIES Outdoor 52"White Finish Ceiling Fan Includes Blades and Led Light Kit (WOD52WW5L)
- LITEX INDUSTRIES 48" Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (DS48BNK5L)
- LITEX INDUSTRIES 42" Satin Nickel Finish Ceiling Fan Includes Blades and LED Light Kit (PB42SN5L)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (RG52BNK5L)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (AU52BNK3L)
- MAXX AIR 96 In. Indoor/Outdoor 6-Speed Ceiling Fan in White (ICF96 WLWH)
- Litex Industries Ceiling Fans & Accessories