Shop All Ceiling Fans
Litex Industries
52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit
Mfr # AU52BNK3L
Zoro # G4703495
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Litex Industries
- MFR # AU52BNK3L
- Zoro # G4703495
- UPC # 80629120198
- Country of Origin China
- Category Ceiling Fans
Description
Litex Industries - AU52BNK3L Ausmus LED Collection 52-Inch ceiling fan offers a sleek contemporary / modern style. More than just beautiful-they're designed and carefully crafted and the Ausmus is UL Rated for DAMP Locations which means it's as perfect in your living room as it is on your patio. This is a fan you can count on for unmatched performance, a great price and easy installation. The Ausmus showcases a beautiful brushed nickel finish and presents a sophisticated look for your home and it's built with an integrated light fixture and uses 1 x 6.5 watt. LED medium base bulb (included) and offers a dual mount hanging system which includes a 6 inch downrod. The high performance motor delivers powerful air movement with quiet performance so you create a cooling breeze or reverse the direction and use it to circulate warm air throughout the room, two great ways to save energy and keep cool or warm. Litex Industries “Engineered for Excellence”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Heater Core Backflush Tool with Air (60800)
- ALL-FILTERS 20x20x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1052, 2PK (20205.8H)
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 2", 6 Pack (FD30X32X2A_6)
- MASTERCOOL Manual Hose Crimper (71550)
- LITEX INDUSTRIES 42" Satin Nickel Finish Ceiling Fan Includes Blades and LED Light Kit (PB42SN5L)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (SG52BNK5L)
- LITEX INDUSTRIES 52” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (AU52EB3L)
- LITEX INDUSTRIES 42" White Finish Ceiling Fan Incldes Blades and LED Light Kit (CC42WW4L)
- LITEX INDUSTRIES 54” Brushed Nickel Ceiling Fan Includes Blades, LED Light Kit & Remote (RS54BNK6LR)
- LITEX INDUSTRIES 52” Brushed Nickel Ceiling Fan Includes Blades, LED Light Kit & Remote (WE52BNK5LR)
- HUNTER Decorative Ceiling Fan, Low Pro, 44" Blade Dia., 1 Phase, 120 (59243)
- Litex Industries Ceiling Fans