Shop All Ceiling Fans
Litex Industries
52” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit
Mfr # COS52OSB5LR
Zoro # G4703836
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Litex Industries
- MFR # COS52OSB5LR
- Zoro # G4703836
- UPC # 80629169142
- Country of Origin China
- Category Ceiling Fans
Description
Litex Industries - COS52OSB5LR Andrus LED Ceiling Fan - A fine combination of style and durability, this five blade ceiling fan is as perfect in your living room as it is on your enclosed patio. The Andrus ceiling fan has a stylish architectural design with versatile appeal. It features a rich bronze finish, unique integrated streamline style light kit that provides bright and energy efficient illumination, making it maintenance free and an ideal choice for illuminating any area in the home; and comes complete with 5 ABS plastic bronze blades, this ceiling fan can withstand the elements while enhancing your home's decor. This fantastic fan also includes a hand held remote control that has 3-speeds and a full range light dimming feature to create that perfect ambiance UL Rated for DAMP Locations. Litex Industries “Engineered for Excellence”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Heated Air Curtain, 48 In (STD248-1EBB-OB)
- HONEYWELL Media Air Cleaner, 2000 CFM, 20 H X 25 W (F100F2025)
- AAF FLANDERS Flanders 10055.011212 12 x 12 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (263434)
- ROBINAIR Vacuum Pump Oil, 12 Qts (13203)
- LITEX INDUSTRIES 24” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (GA24BNK6L)
- LITEX INDUSTRIES 52” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (AK52EB4L)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (SG52BNK5L)
- LITEX INDUSTRIES 52" White Finsih LED Ceiling Fan Includes Blades & Remote Control (TIT52WW5LR)
- LITEX INDUSTRIES 52” Brushed Nickel Ceiling Fan Includes Blades, LED Light Kit & Remote (WE52BNK5LR)
- LITEX INDUSTRIES 52" Aged Bronze Finish Remote LED Ceiling Fan Rated for Damp Locations (KM52ABZ5LR)
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51660-40)
- Litex Industries Ceiling Fans