Shop All Ceiling Fans
Litex Industries
52” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit
Mfr # AK52EB4L
Zoro # G4703644
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Litex Industries
- MFR # AK52EB4L
- Zoro # G4703644
- UPC # 80629120181
- Country of Origin China
- Category Ceiling Fans
Description
Litex Industries - AK52EB4L Aikman LED Collection 52-Inch ceiling fan offers a sleek contemporary / modern style. The Aikman showcases a beautiful rich bronze finish and presents a sophisticated look for your home and its built with a LED integrated light kit that provides bright and energy efficient illumination, making it maintenance free. It also offers a dual mount hanging system which includes a 6 inch downrod. More than just beautiful-they're designed and carefully crafted and the Aikman is UL Rated for DAMP Locations. This is a fan you can count on for unmatched performance, a great price and easy installationThe high performance motor delivers powerful air movement with quiet performance so you create a cooling breeze or reverse the direction and use it to circulate warm air throughout the room, two great ways to save energy and keep cool or warm. Litex Industries “Engineered for Excellence”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 240V, 2 In. W, 1400 Deg F (BCH06433)
- SUPCO Mini Split Bracket, 19.25" x 21.65" (MB500)
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP (14/21DD)
- HONEYWELL HOME Wireless Indoor Sensor, Redlink Enabled Wireless, Premier White (C7189R1004)
- LITEX INDUSTRIES 52” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (AU52EB3L)
- LITEX INDUSTRIES Outdoor 52"White Finish Ceiling Fan Includes Blades and Led Light Kit (WOD52WW5L)
- LITEX INDUSTRIES 44" Bronze Finish Ceiling Fan Includes Blades & LED Light - Damp Rated (WH44OSB5L)
- LITEX INDUSTRIES 54” Bronze Finish Ceiling Fan Includes Blades, LED Light Kit & Remote (RS54EB6LR)
- LITEX INDUSTRIES 42" White Finish Ceiling Fan Incldes Blades and LED Light Kit (CC42WW4L)
- LITEX INDUSTRIES 52" Satin Nickel LED Ceiling Fan Includes Blades & Remote Control (TIT52SCH5LR)
- CANARM LTD Canarm® 56" Industrial Ceiling Fan, DC Motor, 5 Speed, 8449 CFM, Outdoor Rated, White (CP56DW11N)
- Litex Industries Ceiling Fans