Shop All Ceiling Fans
Litex Industries
48" Flat Black Finish Ceiling Fan Includes Blades and LED Light Kit
Mfr # UBW48FB4L
Zoro # G4703827
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Litex Industries
- MFR # UBW48FB4L
- Zoro # G4703827
- UPC # 80629169203
- Country of Origin China
- Category Ceiling Fans
Description
Litex Industries - UBW48FB4L Wakefield LED Collection 48-Inch ceiling fan offers a unique modern style. The size and shape will compliment most spaces effortlessly. More than just beautiful-they're designed and carefully crafted. This is a fan you can count on for unmatched performance, a great price and easy installation. The Wakefield showcases a beautiful flat black finish and presents a sophisticated modern look for your home. It's built with a LED integrated light kit that provides bright and energy efficient illumination, making it maintenance free. The high performance motor delivers powerful air movement with quiet performance so you create a cooling breeze or reverse the direction and use it to circulate warm air throughout the room, two great ways to save energy and keep cool or warm.Litex Industries “Engineered for Excellence”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80332)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1250W, 1.0"W x 12'L (BIH101120L)
- SUPERIOR 12 x 48 in. Stainless Steel Wood Burning Chimney Pipe (48-12DM)
- DELTA BREEZ Bath Fan 130 Cfm, Humidity Sensor (SMT130H)
- LITEX INDUSTRIES 42" Satin Nickel Finish Ceiling Fan Includes Blades and LED Light Kit (PB42SN5L)
- LITEX INDUSTRIES 52” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (AU52EB3L)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (AK52BNK4L)
- LITEX INDUSTRIES 42" White Finish Ceiling Fan Incldes Blades and LED Light Kit (CC42WW4L)
- LITEX INDUSTRIES 30" White Flushmount Ceiling Fan Includes Blades and LED Light Kit (BRC30WW6L)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (RG52BNK5L)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8211REMO-AB 52 in. Firtha Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8211REMO/AB)
- Litex Industries Ceiling Fans