Shop All Ceiling Fans
Litex Industries
36" Matte White Finish Ceiling Fan Includes Blades and LED Light Kit
Mfr # MLV36MWW4L
Zoro # G4703556
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Litex Industries
- MFR # MLV36MWW4L
- Zoro # G4703556
- UPC # 80629169050
- Country of Origin China
- Category Ceiling Fans
Description
Litex Industries - MLV36MWW4L Maksim 36" ceiling fan showcases a modern design with a low profile glass creating a captivating sophisticated style. It's bright white finish and chic design adds an elegant touch for any small room. This beautifully designed fan features an integrated LED light kit that provides bright and energy efficient illumination. The high performance motor delivers powerful air movement with quiet performance so you create a cooling breeze or reverse the direction and use it to circulate warm air throughout the room, two great ways to save energy and keep cool or warm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-30-222-TH)
- HANKISON Maintenance Kit Yrs 2 and 4, HSHD Series (7478863)
- DAYTON Roof Curb, Fixed, 12 In H, 15 1/2 In O D (5EFJ2)
- ATLANTIC BLOWERS Pressure Filter Element, 2.00" (ABEP-10003)
- LITEX INDUSTRIES 30" White Flushmount Ceiling Fan Includes Blades and LED Light Kit (BRC30WW6L)
- LITEX INDUSTRIES 44" Double Header Bronze Finish Ceiling Fan Includes Remote Control (JP13EB6CRS)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (SG52BNK5L)
- LITEX INDUSTRIES 44" Bronze Finish Ceiling Fan Includes Blades & LED Light - Damp Rated (WH44OSB5L)
- LITEX INDUSTRIES 52" White Finsih LED Ceiling Fan Includes Blades & Remote Control (TIT52WW5LR)
- LITEX INDUSTRIES 54” Bronze Finish Ceiling Fan Includes Blades, LED Light Kit & Remote (RS54EB6LR)
- PROGRESS LIGHTING Air Pro Hugger - 52" Ceiling Fan (P2525-09)
- Litex Industries Ceiling Fans & Accessories