Shop All Ceiling Fans
Litex Industries
36" Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit
Mfr # MLV36BNK4L
Zoro # G4703678
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Litex Industries
- MFR # MLV36BNK4L
- Zoro # G4703678
- UPC # 80629169067
- Country of Origin China
- Category Ceiling Fans
Description
Litex Industries - MLV36BNK4L Maksim 36" ceiling fan showcases a modern design with a low profile glass creating a captivating sophisticated style. Its brushed nickel finish with rich dark blades and chic design adds an elegant touch for any small room. This beautifully designed fan features an integrated LED light kit that provides bright and energy efficient illumination. The high performance motor delivers powerful air movement with quiet performance so you create a cooling breeze or reverse the direction and use it to circulate warm air throughout the room, two great ways to save energy and keep cool or warm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Th4210U2002 24V T4 Pro (TH4210U200)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close High, 25 Degrees to 90 Degrees F (A72AE-1C)
- HONEYWELL C7400A2001 Solid State (C7400A2001)
- MOVINCOOL Self Supported Duct, 81" L, 12" W, 12" dia. (LA481744-0410)
- LITEX INDUSTRIES 54” Brushed Nickel Ceiling Fan Includes Blades, LED Light Kit & Remote (RS54BNK6LR)
- LITEX INDUSTRIES 52" Satin Nickel LED Ceiling Fan Includes Blades & Remote Control (TIT52SCH5LR)
- LITEX INDUSTRIES 24” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (GA24EB6L)
- LITEX INDUSTRIES 52” Brushed Nickel Ceiling Fan Includes Blades, LED Light Kit & Remote (WE52BNK5LR)
- LITEX INDUSTRIES 48" Brushed Chrome Finish Ceiling Fan Includes Blades & LED Light Kit (UBW48BC4L)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (RG52BNK5L)
- PROMINENCE HOME Lincoln Woods, 52 in. Ceiling Fan with Light, Bronze (50581-40)
- Litex Industries Ceiling Fans & Accessories