Shop All Ceiling Fans
Litex Industries
24” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit
Mfr # GA24BNK6L
Zoro # G4703459
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Litex Industries
- MFR # GA24BNK6L
- Zoro # G4703459
- UPC # 80629120310
- Country of Origin China
- Category Ceiling Fans
Description
Litex Industries - GA24BNK6L Gaskin24" LED ceiling fan showcases a modern design with a low profile glass. This beautifully designed fan features a unique style that is showcased by a brushed nickel finish and an integrated light kit that boasts a 12W LED (Lumens 900, Kelvins 3000, CRI 90) bulb that provides bright and energy efficient illumination. This is a fan you can count on for unmatched performance, a great price and easy installation. Use it to create a cooling breeze or reverse the direction and use it to circulate warm air throughout the room; two great ways to save energy and keep cool or warm! Litex Industries “Engineered for Excellence”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 576" Length (6B828)
- CARRIER Wheel, 11" x 10", 1/2" Bore, CW (LA22ZA127)
- CARRIER Economizer Bypass Plug (50HJ400345)
- HONEYWELL UV Sensor, 1/2' (C7027A1049)
- LITEX INDUSTRIES 54” Brushed Nickel Ceiling Fan Includes Blades, LED Light Kit & Remote (RS54BNK6LR)
- LITEX INDUSTRIES 48" Brushed Chrome Finish Ceiling Fan Includes Blades & LED Light Kit (UBW48BC4L)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (SG52BNK5L)
- LITEX INDUSTRIES 52" Satin Nickel LED Ceiling Fan Includes Blades & Remote Control (TIT52SCH5LR)
- LITEX INDUSTRIES Outdoor 52"White Finish Ceiling Fan Includes Blades and Led Light Kit (WOD52WW5L)
- LITEX INDUSTRIES 44" Bronze Finish Ceiling Fan Includes Blades & LED Light - Damp Rated (WH44OSB5L)
- PROMINENCE HOME Macenna, 52 in. Ceiling Fan with Light, Matte Black (51663-40)
- Litex Industries Ceiling Fans