Shop All Ceiling Fans
Litex Industries
24” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit
Mfr # GA24EB6L
Zoro # G4703790
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Litex Industries
- MFR # GA24EB6L
- Zoro # G4703790
- UPC # 80629120327
- Country of Origin China
- Category Ceiling Fans
Description
Litex Industries - GA24EB6L Gaskin24" LED ceiling fan showcases a modern design with a low profile glass. This beautifully designed fan features a unique style that is showcased by a rich bronze finish and an integrated light kit that boasts a 12W LED (Lumens 900, Kelvins 3000, CRI 90) bulb that provides bright and energy efficient illumination. This is a fan you can count on for unmatched performance, a great price and easy installation. Use it to create a cooling breeze or reverse the direction and use it to circulate warm air throughout the room; two great ways to save energy and keep cool or warm! Litex Industries “Engineered for Excellence”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Air Velocity Sensor, White (QVM62.1)
- ENERCO/MR. HEATER Port Buddy Heater (F232000)
- GACO WESTERN GacoFlex Light Gray Silicone Roof Tape 1 gal (GACLTAPE1)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A260)
- LITEX INDUSTRIES 48" Brushed Chrome Finish Ceiling Fan Includes Blades & LED Light Kit (UBW48BC4L)
- LITEX INDUSTRIES 44" Bronze Finish Ceiling Fan Includes Blades & LED Light - Damp Rated (WH44OSB5L)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (SG52BNK5L)
- LITEX INDUSTRIES 52” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (AK52EB4L)
- LITEX INDUSTRIES 42" Satin Nickel Finish Ceiling Fan Includes Blades and LED Light Kit (PB42SN5L)
- LITEX INDUSTRIES 54” Brushed Nickel Ceiling Fan Includes Blades, LED Light Kit & Remote (RS54BNK6LR)
- HUNTER Dial Fan Control, 3 Speed (27180)
- Litex Industries Ceiling Fans & Accessories