Shop All LED Troffers
Litetronics
LED Magnetic Retrofit Kit, 44-1/2"L, 5000K
Mfr # RFM2T450A
Zoro # G7522065
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 2
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120/277V AC
- Lighting Certification DesignLights Consortium (DLC)
Product Information
- Brand Litetronics
- MFR # RFM2T450A
- Zoro # G7522065
- UPC # 706762764500
- Country of Origin China
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 44 1/2 in |
Fixture Height | 1 7/8 in |
Fixture Width | 11 1/4 in |
Overall Height | 1 7/8 in |
Overall Length | 44 1/2 in |
Overall Width | 11 1/4 in |
Nominal Size | 2 ft x 4 ft |
Description
LED Magnetic Retrofit Kit, Lumens 3,140 lm, 3,925 lm, 4,700 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 1 7/8 in, Overall Length 44 1/2 in, Overall Width 11 1/4 in, Color Rendering Index 82, Color Temperature 5000K, Dimming Method 0-10V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 23W, S8 Miniature Incandescent Bulb (1073-1PK)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 220L - European Base - 120V (S3390)
- ENERGIZER Black No AA (ENPMHT61)
- ILC Replacement for Fowler 53-900 replacement light bulb lamp (53-900 FOWLER)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T440B)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 3500K (RFM3T235A)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T435B)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 3500K (RFM2T435A)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T450B)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 30W (RFM2T440A)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L EZ1 LP840)
- Litetronics LED Troffers