Shop All LED Troffers
Litetronics
LED Magnetic Retrofit Kit, 44-1/2"L, 35W
Mfr # RFM3T450B
Zoro # G7520595
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lamp Quantity 3
- Lighting Technology LED
- Voltage 120/277V AC
- Lighting Certification DesignLights Consortium (DLC)
Product Information
- Brand Litetronics
- MFR # RFM3T450B
- Zoro # G7520595
- UPC # 706762765507
- Country of Origin China
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Width | 14 7/8 in |
Fixture Length | 44 1/2 in |
Fixture Height | 1 7/8 in |
Overall Width | 14 7/8 in |
Nominal Size | 2 ft x 4 ft |
Overall Length | 44 1/2 in |
Overall Height | 1 7/8 in |
Description
LED Magnetic Retrofit Kit, Lumens 3,600 lm, 4,700 lm, 5,500 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 1 7/8 in, Overall Length 44 1/2 in, Overall Width 14 7/8 in, Color Rendering Index 82, Color Temperature 5000K, Dimming Method 0-10V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE MT10C 920 Lumen Rotary Helmet Mounting Rechargeable Flashlight Kit (MT10C+LMA1)
- SUNBLASTER CFL 6400K, 26W (SL0900156)
- ILC Replacement for Sylvania F9tt27k replacement light bulb lamp, 2PK (F9TT27K SYLVANIA)
- ILC Replacement For SATCO S29439 (S29439)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T440B)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 3500K (RFM3T235A)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 5000K (RFM2T450A)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 30W (RFM2T440A)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 5000K (RFM3T250A)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T435B)
- LIVEX LIGHTING Monterey 1 Light White Outdoor Wall Lant (2151-03)
- Litetronics LED Troffers