Shop All Industrial Storage Cabinets
Lista
Steel Open Front Shelf Base Storage Cabinet, 56-1/2 in W, 33 1/2 in H
Mfr # XSDW750-TSC
Zoro # G9936972
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,148.99
Free 30-Day Returns
Key Features
- Overall Width 56-1/2 in
- Material Steel
- Door Type Open Face Cabinet
- Color Bright Blue
- Number of Shelves 2
Product Information
- Brand Lista
- MFR # XSDW750-TSC
- Zoro # G9936972
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 56-1/2 in |
Overall Height | 33 1/2 in |
Depth | 28-1/2 in |
Width | 56 1/2 in |
Height | 33 1/2 in |
Overall Depth | 28 1/2 in |
Height of Cabinet | 33 1/2 in |
Width of Cabinet | 56 1/2 in |
Depth of Cabinet | 28 1/2 in |
Description
Base Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Bright Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type No Door, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 440 lb, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 28 1/2 in, Overall Height 33 1/2 in, Overall Width 56 1/2 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3A-WW-PB)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Red, 17 7/8 in L (QSB110RD)
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 7/16 in W, 6 in H (DC3060-SXL BUY 4S)
- ZORO SELECT Single Rod Pegboard Hook, 2", PK10 (5TPD0)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUPY)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DSW-2410)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18ME)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (MJ248BL)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244-6/5DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- JAMCO 18 ga. 304 Stainless steel Wall Storage Cabinet, 30 in W, 30 in H, Stationary (KS130)
- Lista Industrial Storage Cabinets