Shop All Industrial Storage Cabinets
Lista
Steel Open Front Shelf Base Storage Cabinet, 56-1/2 in W, 33 1/2 in H
Mfr # XSDW0750-TSC/CB
Zoro # G9959634
product price: $1,145.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,145.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 56-1/2 in
- Material Steel
- Door Type Open Face Cabinet
- Number of Shelves 2
Product Information
- Brand Lista
- MFR # XSDW0750-TSC/CB
- Zoro # G9959634
- UPC # 094715875589
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 56-1/2 in |
Overall Height | 33 1/2 in |
Depth | 28-1/2 in |
Width | 56 1/2 in |
Height | 33 1/2 in |
Height of Cabinet | 33 1/2 in |
Overall Depth | 28 1/2 in |
Width of Cabinet | 56 1/2 in |
Depth of Cabinet | 28 1/2 in |
Description
Base Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Classic Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type No Door, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 440 lb, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 28 1/2 in, Overall Height 33 1/2 in, Overall Width 56 1/2 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, Ivory, 18 in L (QUS260IV)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, Clear, 17 7/8 in L (QSB808CL)
- 80/20 Drop In T-Slot 5/16-18 X .75", 15 S (3293)
- ORBIS Blue Attached Lid Container, Plastic (FP403 Blue)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ148BL)
- ALERA Melamine Storage Cabinet, 34 in W, 29-1/2 in H (ALEVA613622MY)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-05)
- GLOBAL EQUIPMENT Wardrobe Cabinet Assembled 36x24x72 Gray (270034GY)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFD2)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (835W24ME)
- GLOBAL INDUSTRIAL Unassembled Clear View Storage Cabinet, 36x18x78, Gray (237614GY)
- Lista Industrial Storage Cabinets