Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, Powder Coated
Mfr # HS09-0901A-FTKALG
Zoro # G3328020
product price: $2,804.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,804.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 39 1/2 in
- Cabinet Height Range Desk Height (Shorter than 40")
Product Information
- Brand Lista
- MFR # HS09-0901A-FTKALG
- Zoro # G3328020
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 39 1/2 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (2) 5 in, (3) 3 in, (4) 2 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Height | 39 3/8 in |
Overall Width | 40 1/4 in |
Overall Depth | 22 1/2 in |
Drawer Height | 2 in, 3 in, 5 in |
Drawer HxWxD | (2) 5 in x 35 3/4 in x 18 in, (3) 3 in x 35 3/4 in x 18 in, (4) 2 in x 35 3/4 in x 18 in |
Drawer Inside Height | (2) 5.12 in, (3) 3.15 in, (4) 2.17 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (2) 18, (2) 6, (3) 15, Number of Drawers 9, Overall Depth 22 1/2 in, Overall Height 39 3/8 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 117, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome (2HGL1)
- ECONOCO Mondo Mannequins Matte Black 72" Floor Standing Costumer, 19" Hanger (TRP72)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Black (2KPK8)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-36)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- LYON ModShelfCab, 31"x60"x28 1/4", DvGry, 2Shlv (DDN35603010500N)
- LYON ModDrwrCab, 44.25"x30"x28", DvGry, 6Drwr (DDM4930301008IL)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 12Drwr (KKM6830301005IL)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- PROTO Right Drawer Slide (046354-00)
- Lista Modular Drawer Cabinets