Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, Classic Blue
Mfr # XSSC1350-0608FA/CB
Zoro # G3809465
product price: $3,035.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$3,035.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 60 in
- Cabinet Height Range Counter Height (40" to 58")
Product Information
- Brand Lista
- MFR # XSSC1350-0608FA/CB
- Zoro # G3809465
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 60 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (1) 5 in, (1) 7 in, (4) 9 in |
Drawer Depth | 24 in |
Drawer Width | 24 in |
Overall Width | 28 1/4 in |
Overall Depth | 28 1/2 in |
Overall Height | 57 1/8 in |
Drawer HxWxD | (1) 5 in x 24 in x 24 in, (1) 7 in x 24 in x 24 in, (4) 9 in x 24 in x 24 in |
Drawer Height | 5 in, 7 in, 9 in |
Drawer Inside Height | (1) 5 in, (1) 7 in, (4) 9 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (5) 6, Number of Drawers 6, Overall Depth 28 1/2 in, Overall Height 57 1/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 62, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M8 X 25mm Drop In T-Stud W/Nut (75-3635)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Double Mount U-Shape Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76325)
- CSL Luggage Rack, 24 in H x 19 in D, PK3 (077MAH)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 60"W x 14"H, Chrome (2HGD7)
- GREENE MANUFACTURING Cabinet, Double Door, 48"Wx21"Dx28"H (DT-4821-0000)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 12Drwr (X6M6830301005IL)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- GLOBAL INDUSTRIAL 5 Drawers Modular Drawer Cabinet w/Lock, 30Wx27Dx29-1/2H Blue (493320BL)
- LYON ModDrwrCab, 44.25"x30"x28", Black, 6Drwr (KKM4930301008IL)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 9Drwr (KKM6830301011IL)
- Lista Modular Drawer Cabinets