Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-3/8 In. H
Mfr # SC1350-1417FA/FT/CB
Zoro # G3337209
product price: $3,912.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$3,912.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Full Height (59" and Taller)
Product Information
- Brand Lista
- MFR # SC1350-1417FA/FT/CB
- Zoro # G3337209
- UPC # 094706603443
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (2) 5 in, (6) 2 in, (6) 3 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Width | 28 1/4 in |
Overall Depth | 28 1/2 in |
Overall Height | 59 1/2 in |
Drawer Inside Height | (2) 5 in, (6) 2 in, (6) 3 in |
Drawer Height | 2 in, 3 in, 5 in |
Drawer HxWxD | (2) 5 in x 23 5/8 in x 24 in, (6) 2 in x 23 5/8 in x 24 in, (6) 3 in x 23 5/8 in x 24 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (6) 15, (6) 18, Number of Drawers 14, Overall Depth 28 1/2 in, Overall Height 59 1/2 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single, Drawer Depth 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, Gray, 20 in L (30283GREY)
- ZORO SELECT Curved J-Hook, 5/8", PK50 (787CY4)
- LYON Wardrobe Locker, 15 in W, 15 in D, 78 in H, (1) Wide, (2) Openings, Dove Gray (DD5252ISU)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, PLT (PHF3672 - P)
- ZORO SELECT Modular Drawer Counter Cabinet, 44-11/16 (2HFP4)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- GLOBAL INDUSTRIAL 5 Drawers Modular Drawer Cabinet w/Lock, 30Wx27Dx29-1/2H Blue (493320BL)
- LYON ModShelfCab, 31"x60"x28 1/4", DvGry, 2Shlv (DDN35603010500N)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M6830301009IL)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALBK)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- Lista Modular Drawer Cabinets