Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-1/2 In. H
Mfr # XSSC1350-1320CB
Zoro # G9893703
product price: $3,796.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,796.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Counter Height (40" to 58")
Product Information
- Brand Lista
- MFR # XSSC1350-1320CB
- Zoro # G9893703
- UPC # 094719193351
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (1) 5 in, (4) 2 in, (4) 3 in, (4) 4 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Depth | 28 1/2 in |
Overall Height | 57 1/8 in |
Overall Width | 28 1/4 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Drawer HxWxD | (1) 5 in x 23 5/8 in x 24 in, (4) 2 in x 23 5/8 in x 24 in, (4) 3 in x 23 5/8 in x 24 in, (4) 4 in x 23 5/8 in x 24 in |
Drawer Inside Height | (1) 5 in, (4) 2 in, (4) 3 in, (4) 4 in |
Drawer Height | 2 in, 3 in, 4 in, 5 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (4) 18, (4) 21, (4) 36, Number of Drawers 12, Overall Depth 28 1/2 in, Overall Height 57 1/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 210, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover, 55gal, Open (904-9003)
- ORBIS Straight Wall Container, Blue, Plastic, 24 in L, 15 in W, 9 1/2 in H, 1.42 cu ft Volume Capacity (NXO2415-9 BLUE)
- HALLOWELL Boltless Shelf, 48"D x 72"W x 2-3/4"H, Steel (DRHL7248PT)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR361872-05)
- LYON ModDrwrCab, 44.25"x30"x28", Red, 6Drwr (HHM4930301008IL)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- PROTO Right Drawer Slide (046354-00)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- MEADOW LANE Double White 50 Qt. Pull Out Bottom Mount Waste Container (ML.1401.02.MA.WH-SB-B)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- Lista Modular Drawer Cabinets