Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-1/2 In. H
Mfr # XSSC1350-1103/CB
Zoro # G9959661
product price: $2,988.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,988.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Counter Height (40" to 58")
Product Information
- Brand Lista
- MFR # XSSC1350-1103/CB
- Zoro # G9959661
- UPC # 094715875541
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (1) 9 in, (2) 5 in, (4) 2 in, (4) 4 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Depth | 28 1/2 in |
Overall Height | 57 1/8 in |
Overall Width | 28 1/4 in |
Drawer HxWxD | (1) 9 in x 23 5/8 in x 24 in, (2) 5 in x 23 5/8 in x 24 in, (4) 2 in x 23 5/8 in x 24 in, (4) 4 in x 23 5/8 in x 24 in |
Drawer Inside Height | (1) 9 in, (2) 5 in, (4) 2 in, (4) 4 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Drawer Height | 2 in, 4 in, 5 in, 9 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 4 in, 5 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 6, (2) 12, (4) 15, (4) 18, Number of Drawers 11, Overall Depth 28 1/2 in, Overall Height 57 1/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 172, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Wooden Coat Hanger, PK30 (01066)
- ECONOCO Semi-Gloss Hook 8", White, 96PK (EWH/H8)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- AZAR DISPLAYS 6" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701236)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066ALBK)
- STACKBIN Steel Drawer, 16"L (4-LBC)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- PROTO Right Drawer Slide (046354-00)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 11Drwr (DDM683030000FIL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M683030000CIL)
- PROTO Left Drawer Slide (046353-00)
- Lista Modular Drawer Cabinets