Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-1/2 In. H
Mfr # SC13-1017A-FTKABB
Zoro # G9893773
product price: $3,477.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,477.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Counter Height (40" to 58")
Product Information
- Brand Lista
- MFR # SC13-1017A-FTKABB
- Zoro # G9893773
- UPC # 094719193276
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (4) 5 in, (6) 4 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Width | 28 1/4 in |
Overall Height | 57 1/8 in |
Overall Depth | 28 1/2 in |
Drawer HxWxD | (4) 5 in x 23 5/8 in x 24 in, (6) 4 in x 23 5/8 in x 24 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Drawer Height | 4 in, 5 in |
Drawer Inside Height | (4) 4 in, (6) 5 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (2) 16, (3) 18, (3) 21, Number of Drawers 10, Overall Depth 28 1/2 in, Overall Height 57 1/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 169, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cone, Compression (S38600)
- LITTLE GIANT Adjustable Workbench, 4500 lb., 30 x 60" (WST1-3060-AH)
- ZORO SELECT Drum Cover, Clear, Polyethylene, 55 gal (HOH-C)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 22 in W, 16 in H (GY-ST)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 9Drwr (KKM6830301011IL)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3126A-FTKADB)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- MEADOW LANE Double White 50 Qt. Pull Out Bottom Mount Waste Container (ML.1401.02.MA.WH-SB-B)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140A-FTKAVG)
- GLOBAL INDUSTRIAL 5 Drawers Modular Drawer Cabinet w/Lock, 30Wx27Dx29-1/2H Blue (493320BL)
- Lista Modular Drawer Cabinets