Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-1/2 In. H
Mfr # HS13-1320A-FTKABB
Zoro # G9893807
product price: $3,865.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,865.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Counter Height (40" to 58")
Product Information
- Brand Lista
- MFR # HS13-1320A-FTKABB
- Zoro # G9893807
- UPC # 094719193269
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (1) 5 in, (4) 2 in, (4) 3 in, (4) 4 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Width | 40 1/4 in |
Overall Height | 57 1/8 in |
Overall Depth | 22 1/2 in |
Drawer Height | 2 in, 3 in, 4 in, 5 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Drawer HxWxD | (1) 5 in x 35 3/4 in x 18 in, (4) 2 in x 35 3/4 in x 18 in, (4) 3 in x 35 3/4 in x 18 in, (4) 4 in x 35 3/4 in x 18 in |
Drawer Inside Height | (1) 5 in, (4) 2 in, (4) 3 in, (4) 4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (4) 18, (4) 21, (4) 36, Number of Drawers 12, Overall Depth 22 1/2 in, Overall Height 57 1/8 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 195, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, Yellow, 35 7/8 in L (QUS997YL)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 22 in L, 12 in W, 1 1/4 in H (8081085269)
- KNAPE & VOGT 12PKZin Shelf Supp Clip (256P ZC)
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 1000 lb (21VG53)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- GLOBAL INDUSTRIAL Modular 5 Drawer Cabinet with Lock w/o Dividers, 30Wx27Dx29-1/2H, Black (493320BK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (RP3039A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- PROTO Left Drawer Slide (046353-00)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- Lista Modular Drawer Cabinets