Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-1/2 In. H
Mfr # HS13-1002A-FTKABB
Zoro # G2172661
product price: $3,263.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,263.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Full Height (59" and Taller)
Product Information
- Brand Lista
- MFR # HS13-1002A-FTKABB
- Zoro # G2172661
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (1) 7 in, (1) 9 in, (2) 2 in, (3) 3 in, (3) 5 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Height | 59 1/2 in |
Overall Width | 40 1/4 in |
Overall Depth | 22 1/2 in |
Drawer Height | 2 in, 3 in, 5 in, 7 in, 9 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Drawer Inside Height | (1) 7 in, (1) 9 in, (2) 2 in, (3) 3 in, (3) 5 in |
Drawer HxWxD | (1) 7 in x 35 3/4 in x 18 in, (1) 9 in x 35 3/4 in x 18 in, (2) 2 in x 35 3/4 in x 18 in, (3) 3 in x 35 3/4 in x 18 in, (3) 5 in x 35 3/4 in x 18 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 6, (2) 21, (3) 15, (3) 18, Number of Drawers 10, Overall Depth 22 1/2 in, Overall Height 59 1/2 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 159, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Corner, 3 Way - Gray (9150)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4003-1)
- CRAFTSMAN VERSATRACK Corded Peg Hook (CMSTE8VT)
- ECONOCO Rack Rectangular Tubing 2-Arms, 4-Way, Black (K86/MAB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (RP3039A-FTKADB)
- LYON ModShelfCab, 31"x60"x28 1/4", DvGry, 2Shlv (DDN35603010500N)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 8Drwr (DDM6830301014IL)
- PROTO Left Drawer Slide (046353-00)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 11Drwr (DDM683030000FIL)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 9Drwr (DDM6830301011IL)
- Lista Modular Drawer Cabinets