Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 59-1/2 In. H
Mfr # HS13-0702A-FTKABB
Zoro # G2172670
product price: $2,547.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,547.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 59 1/2 in
- Cabinet Height Range Full Height (59" and Taller)
Product Information
- Brand Lista
- MFR # HS13-0702A-FTKABB
- Zoro # G2172670
- UPC # 094703169508
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 59 1/2 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (2) 7 in, (2) 9 in, (3) 5 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Depth | 22 1/2 in |
Overall Width | 40 1/4 in |
Overall Height | 59 1/2 in |
Drawer Inside Height | (2) 7 in, (2) 9 in, (3) 5 in |
Drawer HxWxD | (2) 7 in x 35 3/4 in x 18 in, (2) 9 in x 35 3/4 in x 18 in, (3) 5 in x 35 3/4 in x 18 in |
Drawer Height | 5 in, 7 in, 9 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (3) 6, (4) 12, Number of Drawers 7, Overall Depth 22 1/2 in, Overall Height 59 1/2 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 66, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 95 pc. Steel Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (85 Asst Hooks & 10 Bins) (76995)
- ZORO SELECT Drum Bung Wrench, Stainless Steel, 12"L (BNW-SS-W)
- PLANO Adjustable Compartment Box with 1 to 4 compartments, Plastic, 3" H x 8.88 in W (374110)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Ivory, 14 in L (SSB443IV)
- PROTO Right Drawer Slide (046354-00)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALBK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 11Drwr (DDM683030000FIL)
- GLOBAL INDUSTRIAL Modular 14 Drawer Cabinet with Lock, w/o Dividers, 36Wx24Dx57H Black (298451BK)
- Lista Modular Drawer Cabinets