Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-3/4 In. H
Mfr # XSSC0900-0805BB
Zoro # G9893983
product price: $2,614.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,614.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 41 3/4 in
- Cabinet Height Range Counter Height (40" to 58")
Product Information
- Brand Lista
- MFR # XSSC0900-0805BB
- Zoro # G9893983
- UPC # 094719193085
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 41 3/4 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (4) 3 in, (4) 4 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Depth | 28 1/2 in |
Overall Width | 28 1/4 in |
Overall Height | 41 3/4 in |
Drawer HxWxD | (4) 3 in x 23 5/8 in x 24 in, (4) 4 in x 23 5/8 in x 24 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Drawer Height | 3 in, 4 in |
Drawer Inside Height | (4) 3 in, (4) 4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 16, (2) 20, (4) 24, Number of Drawers 8, Overall Depth 28 1/2 in, Overall Height 41 3/4 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 148, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Clip, Pk5 (6YE15)
- WESTWARD Spillproof Funnel w/Drum Bung Attachment (5NUE9)
- AKRO-MILS Drawer Bin Cabinet with 24 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10124)
- ECONOCO Bulletin Sign Holder, Chrome, 22" x 28" (BH29)
- STACKBIN Steel Drawer, 16"L (4-LBC)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP6)
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- QUANTUM STORAGE SYSTEMS Divider, for Interlock Drawer, IDR202, PK25 (DIV202)
- PROTO Left Drawer Slide (046353-00)
- GLOBAL INDUSTRIAL Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30inWx27inDx37inH, Blue (298447BL)
- Lista Modular Drawer Cabinets