Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-3/4 In. H
Mfr # XSHS0900-0901/CB
Zoro # G9959625
product price: $2,567.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,567.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 41 3/4 in
- Cabinet Height Range Desk Height (Shorter than 40")
Product Information
- Brand Lista
- MFR # XSHS0900-0901/CB
- Zoro # G9959625
- UPC # 094715875596
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 41 3/4 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (2) 5 in, (3) 3 in, (4) 2 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Height | 39 3/8 in |
Overall Width | 56 3/8 in |
Overall Depth | 22 1/2 in |
Drawer Inside Height | (2) 3 in, (2) 5 in, (4) 2 in |
Overall WxD | 56 3/8 in x 22 1/2 in |
Drawer Height | 2 in, 3 in, 5 in |
Drawer HxWxD | (2) 5 in x 35 3/4 in x 18 in, (3) 3 in x 35 3/4 in x 18 in, (4) 2 in x 35 3/4 in x 18 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (2) 18, (2) 6, (3) 15, Number of Drawers 9, Overall Depth 22 1/2 in, Overall Height 39 3/8 in, Overall Width 56 3/8 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 134, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Yellow, 17 7/8 in L (QSB110YL)
- VESTIL Steel Adjustable Work-Mate Stand, 24" x 96" (AHW-L-2496)
- ECONOCO Rack Rectangular Tubing Arms, 4-Way, Chrome (K13)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6PT)
- LYON Divider, 1-7/8" Usable Drawer H, PK25 (NF24045D8-25)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 7Drwr (X6M683030000GIL)
- GLOBAL INDUSTRIAL 5 Drawers Modular Drawer Cabinet w/Lock, 30Wx27Dx29-1/2H Blue (493320BL)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066ALBK)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 9Drwr (HHM6830301011IL)
- Lista Modular Drawer Cabinets