Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-3/4 In. H
Mfr # XSHS0900-0807CB
Zoro # G9894062
product price: $2,820.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,820.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 41 3/4 in
- Cabinet Height Range Counter Height (40" to 58")
Product Information
- Brand Lista
- MFR # XSHS0900-0807CB
- Zoro # G9894062
- UPC # 094719192996
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 41 3/4 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (2) 2 in, (2) 3 in, (2) 4 in, (2) 5 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Height | 41 3/4 in |
Overall Depth | 22 1/2 in |
Overall Width | 40 1/4 in |
Drawer Height | 2 in, 3 in, 4 in, 5 in |
Drawer Inside Height | (2) 2 in, (2) 3 in, (2) 4 in, (2) 5 in |
Drawer HxWxD | (2) 2 in x 35 3/4 in x 18 in, (2) 3 in x 35 3/4 in x 18 in, (2) 4 in x 35 3/4 in x 18 in, (2) 5 in x 35 3/4 in x 18 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 15, (2) 18, (2) 21, Number of Drawers 8, Overall Depth 22 1/2 in, Overall Height 41 3/4 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 144, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Starter Horizontal Sheet Storage Rack, 102 in D, 54 in W, 5 Shelves, Blue (SHEET-R-57)
- KENNEDY Organizer, Foam, 23" x 16-1/2" (80782)
- FAZTEK Framing Extrusion, 15 Series, 48 In L (15SM1515L48)
- NEW ENGLAND PLASTICS Nesting Container, Blue, Fiberglass Reinforced Composite, 28 1/2 in L, 19 in W, 15 in H (H-2819-15R BLUE)
- GLOBAL INDUSTRIAL Modular 14 Drawer Cabinet with Lock, w/o Dividers, 36Wx24Dx57H Black (298451BK)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- LYON ModDrwrCab, 44.25"x30"x28", Black, 6Drwr (KKM4930301008IL)
- QUANTUM STORAGE SYSTEMS Divider, for Interlock Drawer, IDR202, PK25 (DIV202)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP6)
- ZORO SELECT Modular Drawer Counter Cabinet, 44-11/16 (2HFP4)
- Lista Modular Drawer Cabinets