Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-3/4 In. H
Mfr # XSHS0900-0703CB
Zoro # G9894157
product price: $2,669.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,669.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 41 3/4 in
- Cabinet Height Range Desk Height (Shorter than 40")
Product Information
- Brand Lista
- MFR # XSHS0900-0703CB
- Zoro # G9894157
- UPC # 094719192903
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 41 3/4 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (1) 5 in, (2) 2 in, (2) 3 in, (2) 7 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Depth | 22 1/2 in |
Overall Width | 56 3/8 in |
Overall Height | 39 3/8 in |
Drawer HxWxD | (1) 5 in x 35 3/4 in x 18 in, (2) 2 in x 35 3/4 in x 18 in, (2) 3 in x 35 3/4 in x 18 in, (2) 7 in x 35 3/4 in x 18 in |
Drawer Inside Height | (1) 5.12 in, (2) 2.17 in, (2) 3.15 in, (2) 7.09 in |
Overall WxD | 56 3/8 in x 22 1/2 in |
Drawer Height | 2 in, 3 in, 5 in, 7 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 18, (2) 12, (2) 21, (2) 36, Number of Drawers 7, Overall Depth 22 1/2 in, Overall Height 39 3/8 in, Overall Width 56 3/8 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 126, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-L)
- EDSAL Decking, Particleboard, 42 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3042)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- ZORO SELECT Plastic Pail Lid, 4 gal., Poly, Red, Square (SQ2140R-L)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- LYON Modular Drawer Cabinet, 59-1/4 In. H (DDS6830301015IL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M683030000CIL)
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP6)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- Lista Modular Drawer Cabinets