Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-3/4 In. H
Mfr # SC09-1002A-FTKABB
Zoro # G9884104
product price: $2,760.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,760.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 41 3/4 in
- Cabinet Height Range Desk Height (Shorter than 40")
Product Information
- Brand Lista
- MFR # SC09-1002A-FTKABB
- Zoro # G9884104
- UPC # 094705608722
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 41 3/4 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (4) 2 in, (6) 3 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Height | 39 3/8 in |
Overall Depth | 28 1/2 in |
Overall Width | 28 1/4 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Drawer HxWxD | (4) 2 in x 23 5/8 in x 24 in, (6) 3 in x 23 5/8 in x 24 in |
Drawer Inside Height | (4) 2 in, (6) 3 in |
Drawer Height | 2 in, 3 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 16, (2) 20, (2) 24, (2) 36, (2) 9, Number of Drawers 10, Overall Depth 28 1/2 in, Overall Height 39 3/8 in, Overall Width 28 1/4 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 138, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Leak Gauge, Tank, 25", 2"NPT (K-2-25)
- BASCO Lid for PC128-B, Metal (PC128-P)
- DISCO Gray Dividers For 80360 5 1/8"X2 7/8" Plstc (80370)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, Blue, 16 in L (QUS255BL)
- GLOBAL INDUSTRIAL Modular 5 Drawer Cabinet with Lock w/o Dividers, 30Wx27Dx29-1/2H, Black (493320BK)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 9Drwr (HHM6830301011IL)
- MEADOW LANE Double White 50 Qt. Pull Out Bottom Mount Waste Container (ML.1401.02.MA.WH-SB-B)
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- GLOBAL INDUSTRIAL Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30inWx27inDx37inH, Blue (298447BL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- Lista Modular Drawer Cabinets