Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-3/4 In. H
Mfr # SC09-0709A-FTKABB
Zoro # G9894017
product price: $2,028.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,028.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 41 3/4 in
- Cabinet Height Range Desk Height (Shorter than 40")
Product Information
- Brand Lista
- MFR # SC09-0709A-FTKABB
- Zoro # G9894017
- UPC # 094719193047
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 41 3/4 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (2) 3 in, (3) 5 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Height | 39 3/8 in |
Overall Width | 28 1/4 in |
Overall Depth | 28 1/2 in |
Drawer Inside Height | (2) 3 in, (2) 4 in, (3) 5 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Drawer HxWxD | (2) 3 in x 23 5/8 in x 24 in, (2) 4 in x 23 5/8 in x 24 in, (3) 5 in x 23 5/8 in x 24 in |
Drawer Height | 3 in, 4 in, 5 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 20, (2) 24, (3) 16, Number of Drawers 7, Overall Depth 28 1/2 in, Overall Height 39 3/8 in, Overall Width 28 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 114, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider for Qus239, Clear, 6 PK (DUS239CL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Clear, 11 5/8 in L (QSB101CL)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 60 in W, 34 in Height (WWC-3060-HD)
- SENTRY SAFE Security Safe, 0.58 cu ft, 15.493 lbs lb, Digital Keypad; Electronic-Lock Override Key Lock (X055)
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- GLOBAL INDUSTRIAL Modular 5 Drawer Cabinet with Lock w/o Dividers, 30Wx27Dx29-1/2H, Black (493320BK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3126A-FTKADB)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 8Drwr (DDM6830301014IL)
- EQUIPTO Mod Drawers Divider Set F, BK (4174F15-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- Lista Modular Drawer Cabinets