Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-3/4 In. H
Mfr # SC09-0501A-FTKABB
Zoro # G2141487
product price: $1,877.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,877.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 41 3/4 in
- Cabinet Height Range Desk Height (Shorter than 40")
Product Information
- Brand Lista
- MFR # SC09-0501A-FTKABB
- Zoro # G2141487
- UPC # 094703199314
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 41 3/4 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (1) 7 in, (1) 9 in, (3) 5 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Height | 39 3/8 in |
Overall Depth | 28 1/2 in |
Overall Width | 28 1/4 in |
Drawer Height | 5 in, 7 in, 9 in |
Drawer HxWxD | (1) 7 in x 23 5/8 in x 24 in, (1) 9 in x 23 5/8 in x 24 in, (3) 5 in x 23 5/8 in x 24 in |
Drawer Inside Height | (1) 7 in, (1) 9 in, (3) 5 in |
Overall WxD | 28 1/4 in x 28 1/2 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 4, (1) 9, (3) 16, Number of Drawers 5, Overall Depth 28 1/2 in, Overall Height 39 3/8 in, Overall Width 28 1/4 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 61, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-B)
- VESTIL Add-On Horizontal Bar Storage Rack, 48 in D, 48 in W, 15 Shelves, Blue (LBPH-EXT)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.225" Dia., PK50 (700818)
- KEE SAFETY Kee Safety - 70-6 - Kee Klamp Rail Support, 1" Dia. (70-6)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140A-FTKAVG)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3126A-FTKADB)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- GLOBAL INDUSTRIAL 5 Drawers Modular Drawer Cabinet w/Lock, 30Wx27Dx29-1/2H Blue (493320BL)
- Lista Modular Drawer Cabinets