Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-3/4 In. H
Mfr # HS09-0901A-FTKABB
Zoro # G2172716
product price: $2,491.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,491.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 41 3/4 in
- Cabinet Height Range Counter Height (40" to 58")
Product Information
- Brand Lista
- MFR # HS09-0901A-FTKABB
- Zoro # G2172716
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 41 3/4 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (2) 5 in, (3) 3 in, (4) 2 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Width | 40 1/4 in |
Overall Height | 41 3/4 in |
Overall Depth | 22 1/2 in |
Drawer Height | 2 in, 3 in, 5 in |
Drawer HxWxD | (2) 5 in x 35 3/4 in x 18 in, (3) 3 in x 35 3/4 in x 18 in, (4) 2 in x 35 3/4 in x 18 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Drawer Inside Height | (2) 3 in, (2) 5 in, (4) 2 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (2) 18, (2) 6, (3) 15, Number of Drawers 9, Overall Depth 22 1/2 in, Overall Height 41 3/4 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 117, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Glass Merchandiser with Oval Base (WDGLOVMP)
- ZORO SELECT Workbench Top, Hardwood, 30x48x1-3/4 (66 LBS)
- JOHN STERLING CLOSET ROD 48-72""PLTNM (RP0022-48/72)
- GLOBAL INDUSTRIAL Steel Drawer W/ Cylinder Lock, 17-1/4inW x 20inD, Black (606957BK)
- GLOBAL INDUSTRIAL Modular 5 Drawer Cabinet with Lock w/o Dividers, 30Wx27Dx29-1/2H, Black (493320BK)
- LYON ModDrwrCab, 44.25"x30"x28", Black, 6Drwr (KKM4930301008IL)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (RP3039A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3126A-FTKADB)
- PROTO Left Drawer Slide (046353-00)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 7Drwr (DDM683030000GIL)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- Lista Modular Drawer Cabinets