Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-3/4 In. H
Mfr # HS09-0709A-FTKALG
Zoro # G9894114
product price: $2,680.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,680.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 40 1/4 in
- Depth of Cabinet 22 1/2 in
- Height of Cabinet 41 3/4 in
- Cabinet Height Range Counter Height (40" to 58")
Product Information
- Brand Lista
- MFR # HS09-0709A-FTKALG
- Zoro # G9894114
- UPC # 094719192941
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 41 3/4 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (2) 3 in, (2) 4 in, (3) 5 in |
Drawer Depth | 18 in |
Drawer Width | 35 3/4 in |
Overall Width | 40 1/4 in |
Overall Depth | 22 1/2 in |
Overall Height | 41 3/4 in |
Drawer HxWxD | (2) 3 in x 35 3/4 in x 18 in, (2) 4 in x 35 3/4 in x 18 in, (3) 5 in x 35 3/4 in x 18 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Drawer Inside Height | (2) 3 in, (2) 4 in, (3) 5 in |
Drawer Height | 3 in, 4 in, 5 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 21, (2) 36, (3) 18, Number of Drawers 7, Overall Depth 22 1/2 in, Overall Height 41 3/4 in, Overall Width 40 1/4 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 136, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Cover, Drum Funnel (1664)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELBK)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBCRS)
- ECONOCO Mondo Mannequins Male Full Round Butt Hip Form, Fleshtone (TOR-3)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- LYON ModDrwrCab, 44.25"x30"x28", Red, 6Drwr (HHM4930301008IL)
- QUANTUM STORAGE SYSTEMS Divider, for Interlock Drawer, IDR204, PK25 (DIV204)
- GLOBAL INDUSTRIAL Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30inWx27inDx37inH, Blue (298447BL)
- PROTO Right Drawer Slide (046354-00)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 12Drwr (X6M6830301005IL)
- LYON ModDrwrCab, 44.25"x30"x28", DvGry, 6Drwr (DDM4930301008IL)
- Lista Modular Drawer Cabinets