Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 41-1/2 In. H, Blue
Mfr # SC0900-0403FA/FT/CB
Zoro # G3328230
product price: $1,802.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,802.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 41 1/2 in
- Cabinet Height Range Counter Height (40" to 58")
Product Information
- Brand Lista
- MFR # SC0900-0403FA/FT/CB
- Zoro # G3328230
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 41 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (1) 11 in, (1) 5 in, (1) 7 in, (1) 9 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Depth | 28 1/2 in |
Overall Width | 28 1/4 in |
Overall Height | 41 3/4 in |
Drawer Inside Height | (1) 11 in, (1) 5 in, (1) 7 in, (1) 9 in |
Drawer Height | 5 in, 7 in, 9 in, 11 in |
Drawer HxWxD | (1) 11 in x 23 5/8 in x 24 in, (1) 5 in x 23 5/8 in x 24 in, (1) 7 in x 23 5/8 in x 24 in, (1) 9 in x 23 5/8 in x 24 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, 9 in, 11 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 9, (2) 4, Number of Drawers 4, Overall Depth 28 1/2 in, Overall Height 41 3/4 in, Overall Width 28 1/4 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 29, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bearing Rack (307B-95)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 16.875 in W, Green (790908 GN)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 60"W x 14"H, Chrome (2HGD7)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24MA-ME)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M6830301009IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 8Drwr (DDM6830301014IL)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140A-FTKAVG)
- Lista Modular Drawer Cabinets