Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 33-1/2 In. H
Mfr # XSMP0600-0202BB
Zoro # G3496398
product price: $1,116.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,116.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 22 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 33 1/2 in
- Cabinet Height Range Desk Height (Shorter than 40")
Product Information
- Brand Lista
- MFR # XSMP0600-0202BB
- Zoro # G3496398
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 22 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 33 1/2 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (1) 5 in |
Drawer Depth | 24 in |
Drawer Width | 18 in |
Overall Height | 33 1/2 in |
Overall Width | 22 1/4 in |
Overall Depth | 28 1/2 in |
Drawer HxWxD | (1) 5 in x 18 in x 24 in |
Drawer Height | 5 in |
Drawer Inside Height | (1) 5 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 4, Number of Drawers 4, Overall Depth 28 1/2 in, Overall Height 33 1/2 in, Overall Width 22 1/4 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 0, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Single, Drawer Depth 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51119)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Tan (269682BG)
- STANLEY Compartment Box with 1 compartments, Plastic, 16-31/32" H x 17 3/8 in W (FMST14920)
- LISTA Caster Rigid (CAST6X2R)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 9Drwr (HHM6830301011IL)
- LYON ModDrwrCab, 44.25"x30"x28", Red, 6Drwr (HHM4930301008IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 11Drwr (DDM683030000FIL)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- LYON Divider, 1-7/8" Usable Drawer H, PK25 (NF24045D8-25)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALBK)
- Lista Modular Drawer Cabinets