Shop All Workbench Accessories
Lista
Hanging Cabinet, One Drawer, Brt Blue
Mfr # XSWBHC150-1BB
Zoro # G8372357
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Load Capacity 50 lb
- Width 16 3/4 in
- Material Steel
- Depth 19 1/4 in
Product Information
- Brand Lista
- MFR # XSWBHC150-1BB
- Zoro # G8372357
- UPC # 094722886332
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 8 in |
Width | 16 3/4 in |
Depth | 19 1/4 in |
Overall Depth | 19 1/4 in |
Overall Height | 8 in |
Overall WxD | 16 3/4 in x 19 1/4 in |
Overall Width | 16 3/4 in |
Details
Item | Modular Workbench Cabinet |
Load Capacity | 50 lb |
Material | Steel |
Color | Blue |
For Use With | Workstation |
Finish | Powder Coated |
Includes | Drawer |
Accessory Type | Modular Workbench Cabinet |
Number of Drawers | 1 |
Overall Load Capacity | 50 lb |
Maximum Drawer Load Capacity | 50 lb |
Frame Material | Steel |
Product Type | Modular Workbench Cabinet |
Pedestal Type | Cabinet |
Lock Type | No Lock |
Frame Material Finish | Powder Coated |
Description
Modular Workbench Cabinet, Color Blue, Finish Powder Coated, For Use With Workstation, Includes Drawer, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 50 lb, Number of Drawers 1, Overall Depth 19 1/4 in, Overall Height 8 in, Overall Load Capacity 50 lb, Overall Width 16 3/4 in, Pedestal Type Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Red, 23 5/8 in L (QSB105RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Gray (1875-000)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Red (HKL1515(24)-1RR)
- METRO Wire Shelf, 24"D x 24"W, Green (2424NK3)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- BOSTONTEC Single Bay Double-Slotted Uprights 24 lb weight, 250 lb cap, BLK (SBUP53 - B)
- PRO-LINE Air Quick Disconnect, 1x2-1/2x1, Natural (AQDC)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Lt Gray (POWS-A31)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- BIG HORN Plastic Bench Dog (Set of 4) (19113)
- TENNSCO Workbench Shelf, 96in.Wx20in.D, 850 lb. (FS-96)
- Lista Workbench Components