Shop All Screwdriver Bits
Lisle
Ratcheting Right Angle Screwdriver
Mfr # 64250
Zoro # G6340148
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- SAE or Metric SAE
- Point Size #2
Product Information
- Brand Lisle
- MFR # 64250
- Zoro # G6340148
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | #2 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE |
Item | Ratcheting Right Angle Screwdriver |
Description
Ratcheting Right Angle Screwdriver, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 9/16 6 Point 24mm 1/4 Sq. Drive (2400A-9/16)
- ULLMAN Telescoping Inspection Mirror, 1-1/4 in. (E-2TM)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (45YY31)
- VIM TOOLS VIM Tools VIM-MRTRAY14B 3-14 in. Magrail Socket Tray; Blue (VIM-MRTRAY14B)
- LISLE No. 2 Phillips Bit, 30180 (30180)
- LISLE Screwdriver Bit, 3/8 Slotted, 5/16 Hex (30170)
- LISLE Phillips Screwdriver, 1 (29630)
- LISLE Hex Bit Set, 13600 (13600)
- LISLE Torx Plus Socket Set, External, 9 pcs. (83100)
- LISLE Phillips Screwdriver, 4 (30190)
- EAZYPOWER Slotted Power Bit, 6-8, 3-1/2" (80057)
- Lisle Screwdrivers and Nutdrivers