Shop All Creepers & Dollies
Lisle
Black Plastic Creeper
Mfr # 97102
Zoro # G6343307
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Type Low Profile
- Length 38"
- Width 17-1/2"
Product Information
- Brand Lisle
- MFR # 97102
- Zoro # G6343307
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 38" |
Width | 17-1/2" |
Height | 4" |
Details
Material | Plastic |
Color | Black |
Type | Low Profile |
Features | Urethane Rollers Are Inserted into Steel Bushings Which Are Molded into The Creeper Body, Provides Added Strength and Easy Roller Replacement, Low profile |
Description
Black Plastic Creeper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTA Rotary Blended Wool Buffing Pad - Blue Soft Polish (890144)
- WEATHERHEAD Male Connector, 1/8-27, 3/8 In Tube Sz (1868X6X2)
- MAXXIMA Spot Light, 1-51/64" D, LED, Amber/Red (M42361R/Y-A)
- CB DISTRIBUTING 12V Solar Trickle Charger 1.8W (ST88383)
- LISLE Pop-In Whl 4" F/Plstic Creepers, 6PK (LI96582)
- LISLE Low Profile Plastic Creeper, Neon Orange (93202)
- LISLE PLASTIC CREEPER BLACK (LI97102)
- LISLE JEEPERS KEEPER CREEPER HANGER (LI21350)
- LISLE Bolt On Wheel For Lisle Creepers, 2" (96422)
- LISLE Replacement Rubber Wheel, Stl Creeper, 2" (96132)
- WHITESIDE Creeper, V-Drop, 40 in. (MTLV6)
- Lisle Creepers & Dollies