Shop All Impact Sockets
Lisle
3/8", 1/2" Drive Impact Socket 6
Mfr # 57390
Zoro # G6339901
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8", 1/2"
- Socket Type Impact
- SAE or Metric Metric
- Number of Points 6
- Size 14mm
Product Information
- Brand Lisle
- MFR # 57390
- Zoro # G6339901
- UPC # 83045573906
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8", 1/2" |
Size | 14mm |
Details
Socket Type | Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,14mm,6Pt Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 34-108 Folding Trestle, Steel 72" (34-108)
- EKLIND Hex Key L 6Mm Long Arm (14612)
- SUPER TOOL Chucking Reamer, 0.5295 In., 6 Fl, Carb Tip (56555295)
- LISLE 3/8" Drive Impact Socket 6 (33920)
- LISLE 1/2" Drive Impact Socket 6 (30150)
- LISLE 1/4" D, Hex Impact Socket (26080)
- LISLE 3/8" Drive Impact Socket, 3/8", 3/8" D, 4Pt Black 4 (57530)
- VEGA Impact Socket T W, 1/2 Sq Dr 5/16 (35161-T)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 9/16 (39161)
- CAPRI TOOLS 118 Stubby Impact Socket, 12 Drive, 6Point, SAE (CP55461)
- Lisle Impact Sockets