Shop All Impact Sockets
Lisle
1/4" D, Hex Impact Socket
Mfr # 26080
Zoro # G6339965
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Bit Holder
- SAE or Metric SAE
- Category Type Hex Socket
Product Information
- Brand Lisle
- MFR # 26080
- Zoro # G6339965
- UPC # 83045260806
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Details
Socket Type | Bit Holder |
SAE or Metric | SAE |
Item | Impact Socket |
Category Type | Hex Socket |
Description
Impact Socket,1/4",1/4" D Hex Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Shallow Socket Set (MSS-24RC)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0410 (30106)
- IRWIN Tap Plug 9Mm-1.25Mm (8337)
- LISLE 3/8" Drive Impact Socket 6 (33920)
- LISLE 1/2" Drive Impact Socket 6 (30150)
- LISLE 3/8", 1/2" Drive Impact Socket 6 (57390)
- LISLE 3/8" Drive Impact Socket, 3/8", 3/8" D, 4Pt Black 4 (57530)
- WESTWARD 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYV3)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3136MD)
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Impact Socket (SID23119)
- Lisle Sockets & Ratchets