Shop All Hex Key Sets
Lisle
12 Piece SAE Hex Key Set, 42500
Mfr # 42500
Zoro # G6341931
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Measurement Type SAE
- Tip Size 0.05" to 5/16"
- Material Alloy Steel
- Length Family Long
Product Information
- Brand Lisle
- MFR # 42500
- Zoro # G6341931
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.05" to 5/16" |
Length Family | Long |
Details
Number of Pieces | 12 |
Item | Standard Hex Key Set |
Measurement Type | SAE |
Material | Alloy Steel |
End Shape | Long Hex |
Description
SAE Long Arm Hex Key Set,12Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 18" L 2-1/2" Cap. Iron Heavy Duty Pipe Wrench (818HD)
- BON TOOL Bon 12-814 Conc Chute, Flared End, Aluminum 12 Foot (12-814)
- KNIPEX Spare Blades for 97 51 12 (97 59 12)
- HANSON Multi-Spline Extractor, 5/16", Left Hand Spiral Threads, 1/2" Hex Head, for Studs, Bolts, Bulk (53207)
- LISLE 9 Piece Metric Hex Key Set (42300)
- LISLE METRIC HEX WRENCH SET METRIC HEX (LI42300)
- LISLE 9 Piece Metric Hex Key Set, 42650 (42650)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15432 (15432)
- BONDHUS 12 Piece Metric/SAE Fold-Up Hex Key Set, 12550 (12550)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17099 (17099)
- WILLIAMS 9 Piece Metric L-Shape Hex Key Set, 13609 (13609)
- Lisle Hex Key Sets