Shop All Impact Sockets
Lisle
1/2" Drive Impact Socket 6
Mfr # 30150
Zoro # G6339597
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 6
- Size 5/16"
Product Information
- Brand Lisle
- MFR # 30150
- Zoro # G6339597
- UPC # 83045301509
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 5/16" |
Details
Socket Type | Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,5/16",1/2" D,6Pt Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19mm Bit Std Length, Chrome Socket (D013019)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1-1/4" (HTN-B-2-1PK)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Number of Flutes: 1 (ARMG-1212-TICN)
- LISLE 1/4" D, Hex Impact Socket (26080)
- LISLE 3/8" Drive Impact Socket 6 (33920)
- LISLE 3/8", 1/2" Drive Impact Socket 6 (57390)
- LISLE 3/8" Drive Impact Socket, 3/8", 3/8" D, 4Pt Black 4 (57530)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-1/2" Standard Length, Impact Socket (D020348)
- PROTO 1/2 in Drive Flex Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (J75281P)
- DYNAMIC Tools 2-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025384)
- Lisle Impact Sockets