Shop All Sockets
Lisle
1/2" Drive, 30mm Metric Socket, 12 Points
Mfr # 39510
Zoro # G6339700
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Axle Nut
- SAE or Metric Metric
- Number of Points 12
- Material Heat Treated Alloy Steel
Product Information
Dimensions
Drive Size | 1/2" |
Size | 30mm |
Details
Socket Type | Axle Nut |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Heat Treated Alloy Steel |
Item | Axle Nut Socket |
Description
Axle Nut Socket,30mm,1/2" D,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (28148D2B103300)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 1 23/32 in L (J5239-45W)
- ZORO SELECT Scoop, Polystyrene, 250 ml, PK100 (H36906-0000)
- MAYHEW SELECT Center Punch, 5 in. L, Steel, Shot Blast (74002)
- LISLE SOCKET TAP #7 (LI70640)
- LISLE SKT TRUCK BRAKE CAGE BOLT (LI49000)
- LISLE 7/8", 1-1/4" Drive, #4 SAE Socket, 6 Points (29600)
- LISLE Holder Socket, 1/2" Drive, Black (40990)
- LISLE 1/2" Drive, 17mm Metric Socket (77060)
- LISLE 3/8" Drive, T40 SAE Socket (26620)
- URREA 1/2" drive 12-point deep socket 11MM (5311M)
- Lisle Sockets